Men's Athletic Shoe, Grey, 13, FC2423-M
Mfr # FC2423-M 13M
Zoro # G316526079
product price:Â $106.99
/pr
Free Shipping & Returns
Key Features
Waterproof
No
Color
Grey
Gender
Men's
Non Metallic Upper
Yes
Liner Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC2423-M 13M
Zoro #
G316526079
UPC #
840295821795
Country of Origin
Bangladesh
Dimensions
Size
13
Overall Height
3 in
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 13, Static Dissipative No, Style Number FC2423-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.