Shop CARHARTT
See all product information
Create Account
Men's BD2804 M RF RlxdFit 5Pkt Jean W31 L28 Denim Relaxed Superior
Mfr # BD2804-M / 102804-498W31L28
Zoro # G211414754
product price:Â
$
65.85
/ea
Key Features
Size
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD2804-M / 102804-498W31L28
- Zoro #
- G211414754
- UPC #
- 192776863207
- Country of Origin
- Mexico
Dimensions
- Size
- 31
Details
- Inseam
- 28
Description
Exclusive Trimming, Machine wash warm separately, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not iron ornamentation, Do not dry clean 12-ounce, 85% cotton/14% polyester/1% spandex denim , Rugged Flex durable stretch technology for ease of movement, Made with durable, abrasion-resistant denim, Sits slightly below the waist, Comfortable fit through the seat and thigh with more room to move , Stronger sewn-on-seam belt loops, Straight leg opening fits over boots, Imported These men's work jeans have all the durability you'd expect from a pair of Carhartt pants but with extra flexibility too. The heavyweight denim has some stretch giving you easy movement on the job. They're cut with a straight leg and a relaxed fit with extra room in the seat and thigh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.