Shop CARHARTT
See all product information
Create Account
Men's BD2804 M RF RlxdFit 5Pkt Jean W4 W40 L28 Denim Relaxed Superior
Mfr # BD2804-M / 102804-498W40L28
Zoro # G811414741
product price:Â
$
59.99
/ea
Key Features
Size
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD2804-M / 102804-498W40L28
- Zoro #
- G811414741
- UPC #
- 192776863412
- Country of Origin
- Mexico
- Inseam
- 28
Description
Exclusive Trimming, Machine wash warm separately, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not iron ornamentation, Do not dry clean 12-ounce, 85% cotton/14% polyester/1% spandex denim , Rugged Flex durable stretch technology for ease of movement, Made with durable, abrasion-resistant denim, Sits slightly below the waist, Comfortable fit through the seat and thigh with more room to move , Stronger sewn-on-seam belt loops, Straight leg opening fits over boots, Imported These men's work jeans have all the durability you'd expect from a pair of Carhartt pants but with extra flexibility too. The heavyweight denim has some stretch giving you easy movement on the job. They're cut with a straight leg and a relaxed fit with extra room in the seat and thigh.