Shop CARHARTT
See all product information
Create Account
Men's BD5119 M RlxdFt 5Pkt Jean W46 L32 Denim Relaxed Deep Creek
Mfr # BD5119-M / 105119-H44W46L32
Zoro # G911415518
product price:Â
$
59.15
/ea
Key Features
Size
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD5119-M / 105119-H44W46L32
- Zoro #
- G911415518
- UPC #
- 192776965338
- Country of Origin
- Bangladesh
Dimensions
- Size
- 46
Details
- Inseam
- 32
Description
Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 13-ounce, 100% cotton, washed denim, Sits slightly below the waist, Comfortable fit through the seat and thigh with more room to move, Straight leg opening fits over boots, Imported, Replaces B17/B18 Durable midweight denim gives these men's Carhartt five-pocket jeans an everyday feel. Their relaxed fit offers a little extra room through the seat and thigh with a straight leg opening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.