Shop CARHARTT
See all product information
Create Account
Men's BD5119 M RlxdFt 5Pkt Jean W54 L32 Denim Relaxed Deep Creek
Mfr # BD5119-M / 105119-H44W54L32
Zoro # G411415469
product price:Â
$
49.99
/ea
Key Features
Size
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD5119-M / 105119-H44W54L32
- Zoro #
- G411415469
- UPC #
- 192776965451
- Country of Origin
- Bangladesh
Dimensions
- Size
- 54
Details
- Inseam
- 32
Description
Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 13-ounce, 100% cotton, washed denim, Sits slightly below the waist, Comfortable fit through the seat and thigh with more room to move, Straight leg opening fits over boots, Imported, Replaces B17/B18 Durable midweight denim gives these men's Carhartt five-pocket jeans an everyday feel. Their relaxed fit offers a little extra room through the seat and thigh with a straight leg opening.