Shop CARHARTT
See all product information
Create Account
Men's BN5358 M Force RlxdFit Rpstp Uti W31 L34 Non Denim Relaxed Navy
Mfr # BN5358-M / 105358-I26W31L34
Zoro # G711414667
product price:Â
$
65.89
/ea
Key Features
Color
Navy
Size
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN5358-M / 105358-I26W31L34
- Zoro #
- G711414667
- UPC #
- 195836222143
- Country of Origin
- Pakistan
Dimensions
- Size
- 31
Details
- Color
- Navy
- Inseam
- 34 in
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 7-ounce, 58% Cotton / 39% Polyester / 3% Elastane , Rugged Flex durable stretch technology for ease of movement, FastDry technology wicks away sweat for comfort, Fights fading, Sits slightly below the waist, Comfortable fit through the seat and thigh with room to move, Lower-front ledge pockets, Multiple tool and utility pockets, Comfortable gusseted crotch, Articulated knees for ease of movement, Reinforced back pockets, Stronger sewn-on-seam belt loops with utility loops at front , Straight leg opening, Imported Bending, crouching, and kneeling are just part of the job. Built to move, these men's Carhartt utility pants are made of durable ripstop with built-in stretch. A gusseted crotch and articulated knees give you extra freedom of movement as they work.