Shop CARHARTT
See all product information
Create Account
Men's BS5297 M Force RlxdFit Rpstp Crgo Sh W42 Non Denim Relaxed Navy
Mfr # BS5297-M / 105297-I26W42
Zoro # G211415218
product price:Â
$
53.45
/ea
Key Features
Inseam
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS5297-M / 105297-I26W42
- Zoro #
- G211415218
- UPC #
- 195836221160
- Country of Origin
- Pakistan
Dimensions
- Size
- 42
Details
- Item
- Cargo Shorts
- Color
- Navy
- Inseam
- 11 in
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 7-ounce, 58% Cotton / 39% Polyester / 3% Elastane, Rugged Flex durable stretch technology for ease of movement, FastDry technology wicks away sweat for comfort, Fights fading, Sits slightly below the waist, Comfortable fit through the seat and thigh with room to move, Lower-front ledge pockets, Comfortable gusseted crotch, Secure cargo pockets with utility pockets and cell phone storage, Reinforced back pockets, Stronger sewn-on-seam belt loops with utility loops at front, 11-inch inseam, Imported Stay cool on the job in these men's Carhartt cargo shorts. The lightweight ripstop build wicks away sweat and dries fast for all-day comfort. Built-in stretch and a gusseted crotch make them easy to move in.