Men's Chelsea Boot, 11 1/2 M, Brown, FN5254-M
Mfr # FN5254-M 11.5M
Zoro # G616526007
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Waterproof
No
Wide Toe Cap
No
Style Number
FN5254-M
Non-Marking Sole
Yes
Toe Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN5254-M 11.5M
Zoro #
G616526007
UPC #
840295823638
Country of Origin
China
Dimensions
Size
11 1/2
Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number FN5254-M, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.