Men's Chelsea Boot, 11 1/2 W, Brown, FN5254-M
Mfr # FN5254-M 11.5W
Zoro # G916526165
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Color
Brown
Midsole Material
EVA
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FN5254-M 11.5W
Zoro #
G916526165
UPC #
840295823768
Country of Origin
China
Dimensions
Size
11 1/2
Width
W
Overall Height
6 in
Description
6-Inch Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number FN5254-M, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.