Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, 8 M, Brown, FN5254-M

  • Mfr # FN5254-M 8M

  • Zoro # G716525993


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Completely Non Metallic
No
Style Number
FN5254-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN5254-M 8M
Zoro #
G716525993
UPC #
840295823560
Country of Origin
China

Dimensions

Width
M
Size
8
Overall Height
6 in

Details

Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Completely Non Metallic
No
Style Number
FN5254-M
Color
Brown
Waterproof
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Upper Material
Leather
Metatarsal Guard
No
Insulated
No
Midsole Material
EVA
Conductive
No
For Outdoor Traction
Yes
Gender
Men's
Liner Material
Fabric
Wide Toe Cap
No
Toe Shape
Round
Shank Material
Steel
Item
Chelsea Boot
Static Dissipative
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Closure
Slip On
Midsole Technology
Insite Footbes
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Construction
Cemented
Style Family
Chelsea Boot
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Dual Density, Removable Insole
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number FN5254-M, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.