Men's CMC1259, Miner Boot, Composite Toe, 10 in Height, Black/Brown, 14

  • Mfr # CMC1259 14 M

  • Zoro # G4867186


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Predominant Footwear Color
Black
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC1259 14 M
Zoro #
G4867186
UPC #
847816029623
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
Medium
Width
M
Height
10 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
10 in

Details

Item
Miner Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Predominant Footwear Color
Black
Style Number
1259
Manufacturers Suggested Sole Slip Rating
Better
Series
CMC1259
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.70, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.54, Dairy Tile(Oily/Wet): 0.37
Waterproof
Yes
Chemical Resisting Sole
Yes
Insulation Weight
1,000 g
Removable Insole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Insulation Type
1000g Reflexion, Thinsulate(TM)
Shank Material
Nylon
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Insulated
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Conductive
No
Insole System
Removable
For Outdoor Traction
Yes
Non Metallic Upper
No
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Completely Non Metallic
No
Static Dissipative
No
Metatarsal Guard
No
Upper Material
Leather
Footwear Style
Miner Boot
Resists
Abrasions, Chemicals, Oils, Slips
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Black, Brown
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Construction
Cemented
Insole Technology
Removable
Heel Definition
Defined Heel
Insulation Technology
1000g Reflexion, Thinsulate(R)
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
Miner Boot
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
1,000 g
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1259

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.