Men's CMC1259, Miner Boot, Composite Toe, 10 in Height, Black/Brown, 15

  • Mfr # CMC1259 15 M

  • Zoro # G4867177


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Predominant Footwear Color
Black
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC1259 15 M
Zoro #
G4867177
UPC #
847816029630
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
Medium
Width
M
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
15

Details

Item
Miner Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Predominant Footwear Color
Black
Style Number
1259
Manufacturers Suggested Sole Slip Rating
Better
Series
CMC1259
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.70, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.54, Dairy Tile(Oily/Wet): 0.37
Waterproof
Yes
Electrical Hazard Rated
Yes
Insulated
Yes
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Non-Marking Sole
No
Toe Shape
Round
Ninety Degree Heel
Yes
Outsole Material
Rubber
Insulation Type
1000g Reflexion, Thinsulate(TM)
Footwear Shank Type
Steel
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Insulation Weight
1,000 g
Insole System
Removable
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Shank Material
Nylon
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Conductive
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Chemical Resisting Sole
Yes
Upper Material
Leather
Metatarsal Guard
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
No
Resists
Abrasions, Chemicals, Oils, Slips
Footwear Style
Miner Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Black, Brown
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Insulation Technology
1000g Reflexion, Thinsulate(R)
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Insole Technology
Removable
Style Family
Miner Boot
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Weight (PRINT)
1,000 g
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1259

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.