Men's CMC1259, Miner Boot, Composite Toe, 10 in Height, Black/Brown, 8 1/2

  • Mfr # CMC1259 8.5 M

  • Zoro # G4867125


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Predominant Footwear Color
Black
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC1259 8.5 M
Zoro #
G4867125
UPC #
847816029531
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
Medium
Width
M
Height
10 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Miner Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Predominant Footwear Color
Black
Style Number
1259
Manufacturers Suggested Sole Slip Rating
Better
Series
CMC1259
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.70, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.54, Dairy Tile(Oily/Wet): 0.37
Waterproof
Yes
Insulation Weight
1,000 g
Insulation Type
1000g Reflexion, Thinsulate(TM)
Non Metallic Upper
No
Insole System
Removable
Footwear Construction Type
Cemented
Outsole Material
Rubber
For Outdoor Traction
Yes
Conductive
No
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Toe Shape
Round
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Insulated
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Standards
ASTM F2413-18
Footwear Style
Miner Boot
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Static Dissipative
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black, Brown
Non-Marking Upper
No
Insole Technology
Removable
Construction
Cemented
Insulation Technology
1000g Reflexion, Thinsulate(R)
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Miner Boot
Maximum Heat Rating
Not Rated
Insulation Weight (PRINT)
1,000 g
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1259

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.