Men's Coat, Cotton, Black, 3XL
Mfr # 106674-BLK3XLREG
Zoro # G312487138
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Fabric Weight
12 oz
Length
36 in
Gender
Men's
Lining Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106674-BLK3XLREG
Zoro #
G312487138
UPC #
197219275708
Country of Origin
Mexico
Dimensions
Size
3XL
Length
36 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Description
M LseFit FrmDck Ins Trdtnl Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.