Zoro Homepage

Men's Coat, Cotton, Black, XL

  • Mfr # 106674-BLKXLREG

  • Zoro # G912488603


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Length
36 in
Gender
Men's
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106674-BLKXLREG
Zoro #
G912488603
UPC #
197219275760
Country of Origin
Mexico

Dimensions

Size
XL
Length
36 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Coat
Color
Black
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Lining Material
Nylon
Hood Style
None
Features
Triple-Stitched Main Seams, Pleated Bi-Swing Back for Extra Stretch Across the Shoulders
Number of Outside Pockets
4
Collar Style
Corduroy Trimmed
Insulation Material
100% Polyester
Cuff Style
Rib Knit
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Front Closure Type
Hook-and-Loop, Zipper
Series
106674
Style
Traditional Coat
Garment Type
Coat
Number of Inside Pockets
2
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Includes Hood
No
Temperature Rating
Down to 0 Degrees F
Includes Removable Liner
No

Description

M LseFit FrmDck Ins Trdtnl Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.