Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Coat, Cotton, Brown, 3XL

  • Mfr # 106674-BRN3XLREG

  • Zoro # G512487396


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Length
36 in
Gender
Men's
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106674-BRN3XLREG
Zoro #
G512487396
UPC #
197219276033
Country of Origin
Nicaragua

Dimensions

Size
3XL
Length
36 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Size-Body Type
Regular

Details

Item
Coat
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Lining Material
Nylon
Number of Inside Pockets
2
Hood Style
None
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Features
Triple-Stitched Main Seams, Pleated Bi-Swing Back for Extra Stretch Across the Shoulders
Includes Lining
Yes
Collar Style
Corduroy Trimmed
Series
106674
Style
Traditional Coat
Garment Type
Coat
Includes Hood
No
Number of Outside Pockets
4
Insulated for Cold Conditions
Yes
Insulation Material
100% Polyester
Cuff Style
Rib Knit
Front Closure Type
Hook-and-Loop, Zipper
Temperature Rating
Down to 0 Degrees F
Includes Removable Liner
No

Description

M LseFit FrmDck Ins Trdtnl Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.