Zoro Homepage

Men's Coat, Cotton, Brown, M

  • Mfr # 106674-BRNMREG

  • Zoro # G412488608


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Length
36 in
Gender
Men's
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106674-BRNMREG
Zoro #
G412488608
UPC #
197219276156
Country of Origin
Nicaragua

Dimensions

Size
M
Length
36 in
Maximum Chest Size
40 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Coat
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Lining Material
Nylon
Includes Lining
Yes
Collar Style
Corduroy Trimmed
Style
Traditional Coat
Garment Type
Coat
Features
Triple-Stitched Main Seams, Pleated Bi-Swing Back for Extra Stretch Across the Shoulders
Cuff Style
Rib Knit
Hood Style
None
Insulated for Cold Conditions
Yes
Includes Hood
No
Front Closure Type
Hook-and-Loop, Zipper
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Number of Inside Pockets
2
Number of Outside Pockets
4
Series
106674
Insulation Material
100% Polyester
Temperature Rating
Down to 0 Degrees F
Includes Removable Liner
No

Description

M LseFit FrmDck Ins Trdtnl Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.