Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Coat, Cotton, Navy, S

  • Mfr # 106674-DNYSREG

  • Zoro # G612488606


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Length
36 in
Gender
Men's
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106674-DNYSREG
Zoro #
G612488606
UPC #
197219276514
Country of Origin
Nicaragua

Dimensions

Size
S
Length
36 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Size-Body Type
Regular

Details

Item
Coat
Color
Navy
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Lining Material
Nylon
Includes Lining
Yes
Cuff Style
Rib Knit
Includes Hood
No
Hood Style
None
Garment Type
Coat
Features
Triple-Stitched Main Seams, Pleated Bi-Swing Back for Extra Stretch Across the Shoulders
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Series
106674
Style
Traditional Coat
Number of Inside Pockets
2
Insulation Material
100% Polyester
Collar Style
Corduroy Trimmed
Number of Outside Pockets
4
Front Closure Type
Hook-and-Loop, Zipper
Includes Removable Liner
No
Temperature Rating
Down to 0 Degrees F

Description

M LseFit FrmDck Ins Trdtnl Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.