Men's Coat, Cotton, Navy, XL
Mfr # 106674-DNYXLTLL
Zoro # G112487314
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Fabric Weight
12 oz
Length
36 in
Gender
Men's
Lining Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106674-DNYXLTLL
Zoro #
G112487314
UPC #
197219276279
Country of Origin
Nicaragua
Dimensions
Size
XL
Length
36 in
Maximum Chest Size
48 in
Size-Body Type
Tall
Minimum Chest Size
46 in
Description
M LseFit FrmDck Ins Trdtnl Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.