Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 10 1/2, M, CMF6720

  • Mfr # CMF6720 10.5M

  • Zoro # G1723370


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 10.5M
Zoro #
G1723370
UPC #
847816076313
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Footwear Width
M
Width
M
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Features
Composite toe protects against impact and compression hazards
Closure Type
Lace Up
Upper Material
Leather
Metal Chip Resisting Sole
No
Heel Style
Defined Heel
Outsole Material
Rubber
CSA Footwear Standard
No
Liner Material
FastDry(R) Technology Lining
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Footwear Shank Type
Composite
Standards
ASTM 2413-18
Metatarsal Guard
Internal
Wide Toe Cap
Yes
Toe Style
Round Toe
Oil Resisting Sole
Yes
Last Number or Name
Not Found
Midsole Material
EVA
Footwear Sole Pattern
Rugged Flex
Outsole Color
Black
Conductive
No
Upper Material Description
Leather
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Footwear Construction
Cemented
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Footwear Shank
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
Internal
Non-Marking Sole
Yes
Upper Boot Material
All Leather
For Outdoor Traction
No
Completely Non Metallic
No
Insulated
No
Insole System
Cushion Comfort
Laces Color
Brown
Insulation Type
None
Slip Resistant
Yes
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Upper Color
Brown
Static Dissipative
No
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Non-Marking Upper
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Dry
0.58
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
0.38
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Heel - Wet
0.57
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.