Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 10, M, CMF6720

  • Mfr # CMF6720 10M

  • Zoro # G6042481


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 10M
Zoro #
G6042481
UPC #
847816076306
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Defined Heel
Upper Boot Material
All Leather
Outsole Color
Black
Insulation Type
None
Completely Non Metallic
No
Footwear Shank Type
Composite
Closure Type
Lace Up
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
CSA Footwear Standard
No
Slip Resistant
Yes
Standards
ASTM 2413-18
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Features
Composite toe protects against impact and compression hazards
Metatarsal Guard Style
Internal
Upper Color
Brown
Toe Style
Round Toe
Toe Shape
Round
Electrical Hazard Rated
Yes
Conductive
No
Outsole Material
Rubber
Static Dissipative
No
Laces Color
Brown
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Max. Heat Rating
Not Rated
Insole Material
Polyurethane
Upper Material
Leather
Non Metallic Upper
No
Footwear Shank
Yes
Midsole Material
EVA
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Non-Marking Sole
Yes
Last Number or Name
Not Found
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
No
Liner Material
FastDry(R) Technology Lining
Upper Material Description
Leather
Footwear Sole Pattern
Rugged Flex
Insole System
Cushion Comfort
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Non-Marking Upper
No
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.38
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.57
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Dry
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.