Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 11 1/2, M, CMF6720

  • Mfr # CMF6720 11.5M

  • Zoro # G3253298


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 11.5M
Zoro #
G3253298
UPC #
847816076337
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Upper Color
Brown
Closure Type
Lace Up
Conductive
No
Upper Material
Leather
Footwear Shank
Yes
Slip Resistant
Yes
Upper Boot Material
All Leather
Midsole Material
EVA
Laces Color
Brown
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Liner Material
FastDry(R) Technology Lining
Last Number or Name
Not Found
Features
Composite toe protects against impact and compression hazards
Upper Material Description
Leather
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Construction
Cemented
Insulated
No
Insole System
Cushion Comfort
Static Dissipative
No
Footwear Sole Pattern
Rugged Flex
Toe Style
Round Toe
Metatarsal Guard Style
Internal
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Non-Marking Sole
Yes
Outsole Color
Black
Footwear Closure Type
Lace Up
Metatarsal Guard
Internal
Standards
ASTM 2413-18
CSA Footwear Standard
No
Heel Style
Defined Heel
Insulation Type
None
Max. Heat Rating
Not Rated
Footwear Shank Type
Composite
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
No
Waterproof Type
Waterproof Membrane
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Maximum Heat Rating
Not Rated
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Construction
Cemented
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.