Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 11 1/2, W, CMF6720

  • Mfr # CMF6720 11.5W

  • Zoro # G3253709


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF6720 11.5W
Zoro #
G3253709
UPC #
847816076443
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Footwear Construction Type
Cemented
Insulation Type
None
Features
Composite toe protects against impact and compression hazards
Heel Style
Defined Heel
Upper Material
Leather
Non Metallic Upper
No
Footwear Shank Type
Composite
CSA Footwear Standard
No
Metatarsal Guard Style
Internal
Footwear Construction
Cemented
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Toe Shape
Round
Outsole Color
Black
Chain Saw Cut Resistant
No
Standards
ASTM 2413-18
For Outdoor Traction
No
Slip Resistant
Yes
Wide Toe Cap
Yes
Waterproof Type
Waterproof Membrane
Last Number or Name
Not Found
Oil Resisting Sole
Yes
Static Dissipative
No
Insole System
Cushion Comfort
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
FastDry(R) Technology Lining
Upper Color
Brown
Insulated
No
Non-Marking Sole
Yes
Toe Style
Round Toe
Metal Chip Resisting Sole
No
Insole Material
Polyurethane
Closure Type
Lace Up
Conductive
No
Completely Non Metallic
No
Footwear Sole Pattern
Rugged Flex
Midsole Material
EVA
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Max. Heat Rating
Not Rated
Laces Color
Brown
Upper Material Description
Leather
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Footwear Shank
Yes
Puncture Resistant Insole
No
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Non-Marking Upper
No
Construction
Cemented
Style Family
6-Inch Work Boot
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.58
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Toe Cap Material
Composite
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.