Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 11, M, CMF6720

  • Mfr # CMF6720 11M

  • Zoro # G6041906


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 11M
Zoro #
G6041906
UPC #
847816076320
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Completely Non Metallic
No
Outsole Color
Black
Outsole Material
Rubber
Insole System
Cushion Comfort
Upper Material
Leather
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Upper Color
Brown
Footwear Construction
Cemented
CSA Footwear Standard
No
Footwear Construction Type
Cemented
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Toe Style
Round Toe
Conductive
No
Closure Type
Lace Up
Static Dissipative
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Footwear Shank Type
Composite
Laces Color
Brown
Non Metallic Upper
No
Non-Marking Sole
Yes
Insole Material
Polyurethane
Midsole Material
EVA
Waterproof Type
Waterproof Membrane
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Footwear Style
6 in Work Boot
Metatarsal Guard Style
Internal
Liner Material
FastDry(R) Technology Lining
Insulation Type
None
Last Number or Name
Not Found
Features
Composite toe protects against impact and compression hazards
Standards
ASTM 2413-18
Insulated
No
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Slip Resistant
Yes
Metatarsal Guard
Internal
Upper Material Description
Leather
Puncture Resistant Insole
No
Heel Style
Defined Heel
Footwear Sole Pattern
Rugged Flex
Footwear Shank
Yes
Non-Marking Upper
No
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Metatarsal Guard System
Poron(R) XRD(R)
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Wet
0.57
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Construction
Cemented
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.