Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 12, W, CMF6720

  • Mfr # CMF6720 12W

  • Zoro # G3253410


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 12W
Zoro #
G3253410
UPC #
847816076450
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Insole System
Cushion Comfort
Footwear Style
6 in Work Boot
Insulation Type
None
Footwear Shank
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Rugged Flex
Oil Resisting Sole
Yes
Standards
ASTM 2413-18
Insulated
No
Upper Color
Brown
CSA Footwear Standard
No
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Laces Color
Brown
Wide Toe Cap
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Material
Leather
Upper Material Description
Leather
Last Number or Name
Not Found
Upper Boot Material
All Leather
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Footwear Shank Type
Composite
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Puncture Resistant Insole
No
Footwear Construction
Cemented
Max. Heat Rating
Not Rated
Liner Material
FastDry(R) Technology Lining
For Outdoor Traction
No
Outsole Color
Black
Conductive
No
Closure Type
Lace Up
Heel Style
Defined Heel
Completely Non Metallic
No
Toe Style
Round Toe
Features
Composite toe protects against impact and compression hazards
Toe Shape
Round
Outsole Material
Rubber
Metatarsal Guard Style
Internal
Metatarsal Guard
Internal
Insole Material
Polyurethane
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Dry
0.58
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily
0.38
Toe Cap Material
Composite
Closure
Lace Up
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.