Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 14, M, CMF6720

  • Mfr # CMF6720 14M

  • Zoro # G6041258


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 14M
Zoro #
G6041258
UPC #
847816076368
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Last Number or Name
Not Found
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Conductive
No
Metatarsal Guard
Internal
Upper Color
Brown
Static Dissipative
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Liner Material
FastDry(R) Technology Lining
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Completely Non Metallic
No
Insulated
No
Insole System
Cushion Comfort
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Closure Type
Lace Up
Upper Material
Leather
Insole Material
Polyurethane
CSA Footwear Standard
No
Heel Style
Defined Heel
For Outdoor Traction
No
Standards
ASTM 2413-18
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Footwear Sole Pattern
Rugged Flex
Metatarsal Guard Style
Internal
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Laces Color
Brown
Insulation Type
None
Max. Heat Rating
Not Rated
Midsole Material
EVA
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Shank
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Composite
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Outsole Material
Rubber
Toe Style
Round Toe
Chemical Resisting Sole
Yes
Features
Composite toe protects against impact and compression hazards
Outsole Color
Black
Footwear Construction
Cemented
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Metatarsal Guard System
Poron(R) XRD(R)
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily
0.38
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.