Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 14, W, CMF6720

  • Mfr # CMF6720 14W

  • Zoro # G3253386


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 14W
Zoro #
G3253386
UPC #
847816076474
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
W
Width
W
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Upper Material
Leather
Upper Material Description
Leather
Laces Color
Brown
Static Dissipative
No
Footwear Construction
Cemented
Last Number or Name
Not Found
Outsole Color
Black
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Membrane
Toe Style
Round Toe
Standards
ASTM 2413-18
CSA Footwear Standard
No
Footwear Shank Type
Composite
Footwear Sole Pattern
Rugged Flex
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Insulation Type
None
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Metatarsal Guard
Internal
Closure Type
Lace Up
Footwear Shank
Yes
For Outdoor Traction
No
Insulated
No
Oil Resisting Sole
Yes
Insole System
Cushion Comfort
Toe Shape
Round
Completely Non Metallic
No
Metatarsal Guard Style
Internal
Features
Composite toe protects against impact and compression hazards
Insole Material
Polyurethane
Outsole Material
Rubber
Predominant Footwear Color
Brown
Non Metallic Upper
No
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Heel Style
Defined Heel
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
FastDry(R) Technology Lining
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Conductive
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Midsole Material
EVA
Non-Marking Upper
No
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Style Family
6-Inch Work Boot
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.58
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.