Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 15, W, CMF6720

  • Mfr # CMF6720 15W

  • Zoro # G6041556


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 15W
Zoro #
G6041556
UPC #
847816076481
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
W
Width
W
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
CSA Footwear Standard
No
Upper Boot Material
All Leather
Laces Color
Brown
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Footwear Construction Type
Cemented
Footwear Shank Type
Composite
Midsole Material
EVA
Puncture Resistant Insole
No
Insulated
No
For Outdoor Traction
No
Heel Style
Defined Heel
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Footwear Shank
Yes
Slip Resistant
Yes
Insole System
Cushion Comfort
Closure Type
Lace Up
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Liner Material
FastDry(R) Technology Lining
Upper Material
Leather
Features
Composite toe protects against impact and compression hazards
Footwear Sole Pattern
Rugged Flex
Outsole Color
Black
Metatarsal Guard Style
Internal
Wide Toe Cap
Yes
Insulation Type
None
Upper Color
Brown
Standards
ASTM 2413-18
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Insole Material
Polyurethane
Outsole Material
Rubber
Toe Style
Round Toe
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Oil Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
Yes
Footwear Construction
Cemented
Toe Shape
Round
Max. Heat Rating
Not Rated
Waterproof Type
Waterproof Membrane
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
Not Found
Non Metallic Upper
No
Non-Marking Upper
No
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.57
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.