Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 8 1/2, W, CMF6720

  • Mfr # CMF6720 8.5W

  • Zoro # G6042527


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 8.5W
Zoro #
G6042527
UPC #
847816076382
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Metatarsal Guard
Internal
Insole System
Cushion Comfort
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction
Cemented
Footwear Sole Pattern
Rugged Flex
Footwear Style
6 in Work Boot
Insulation Type
None
Toe Shape
Round
Completely Non Metallic
No
Metatarsal Guard Style
Internal
Outsole Material
Rubber
Static Dissipative
No
Toe Style
Round Toe
Upper Boot Material
All Leather
Heel Style
Defined Heel
Chemical Resisting Sole
Yes
Features
Composite toe protects against impact and compression hazards
Footwear Shank Type
Composite
Slip Resistant
Yes
Upper Color
Brown
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Footwear Shank
Yes
Footwear Closure Type
Lace Up
Conductive
No
Liner Material
FastDry(R) Technology Lining
CSA Footwear Standard
No
Laces Color
Brown
Non Metallic Upper
No
Predominant Footwear Color
Brown
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Non-Marking Sole
Yes
Standards
ASTM 2413-18
Puncture Resistant Insole
No
Insulated
No
Footwear Construction Type
Cemented
Outsole Color
Black
Wide Toe Cap
Yes
Midsole Material
EVA
Upper Material
Leather
For Outdoor Traction
No
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
No
Insole Material
Polyurethane
Upper Material Description
Leather
Last Number or Name
Not Found
Heat Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.