Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 9 1/2, M, CMF6720

  • Mfr # CMF6720 9.5M

  • Zoro # G6042089


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 9.5M
Zoro #
G6042089
UPC #
847816076290
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Completely Non Metallic
No
Slip Resistant
Yes
Metatarsal Guard
Internal
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
No
Puncture Resistant Insole
No
Upper Material
Leather
Footwear Shank Type
Composite
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Features
Composite toe protects against impact and compression hazards
Heel Style
Defined Heel
Max. Heat Rating
Not Rated
Footwear Construction
Cemented
Chain Saw Cut Resistant
No
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Upper Boot Material
All Leather
Outsole Material
Rubber
Insole System
Cushion Comfort
Conductive
No
Footwear Sole Pattern
Rugged Flex
Upper Material Description
Leather
Non-Marking Sole
Yes
Static Dissipative
No
Metatarsal Guard Style
Internal
Toe Style
Round Toe
Outsole Color
Black
Insulated
No
Upper Color
Brown
Insole Material
Polyurethane
Footwear Shank
Yes
CSA Footwear Standard
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Standards
ASTM 2413-18
For Outdoor Traction
No
Predominant Footwear Color
Brown
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Midsole Material
EVA
Footwear Style
6 in Work Boot
Liner Material
FastDry(R) Technology Lining
Laces Color
Brown
Waterproof Type
Waterproof Membrane
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Closure Type
Lace Up
Last Number or Name
Not Found
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Non-Marking Upper
No
Heat Resistant
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily
0.38
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.