Zoro Homepage

Men's Composite Toe 6-Inch Work Boot, Brown, 9 1/2, W, CMF6720

  • Mfr # CMF6720 9.5W

  • Zoro # G6041702


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6720 9.5W
Zoro #
G6041702
UPC #
847816076405
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6720
Waterproof
Yes
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Upper Material
Leather
Completely Non Metallic
No
Footwear Construction Type
Cemented
Metatarsal Guard
Internal
Heel Style
Defined Heel
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Toe Shape
Round
Standards
ASTM 2413-18
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Features
Composite toe protects against impact and compression hazards
Upper Color
Brown
Outsole Color
Black
Midsole Material
EVA
Oil Resisting Sole
Yes
Footwear Construction
Cemented
Insole System
Cushion Comfort
Metatarsal System
PORON(R) XRD(TM) Metatarsal Protection, TPU Metatarsal Protection
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Non-Marking Sole
Yes
Static Dissipative
No
Footwear Sole Pattern
Rugged Flex
Puncture Resistant Insole
No
Footwear Shank Type
Composite
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Laces Color
Brown
Last Number or Name
Not Found
Metatarsal Guard Style
Internal
Wide Toe Cap
Yes
Footwear Shank
Yes
Conductive
No
For Outdoor Traction
No
Insulated
No
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
No
Insulation Type
None
Liner Material
FastDry(R) Technology Lining
Closure Type
Lace Up
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Non Metallic Upper
No
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):.60, (OilForepart):.40, (OilHeel):.38, (OilWetForepart):.38, (OilWetHeel):.39, (WetForepart):.58, (WetHeel):.57, DairyTile(DryHeel):.58
Non-Marking Upper
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Heel Definition
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.58
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.