Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMF8389, Men's 8 in Composite Toe 8-Inch Work Boot, Dark Brown, 14, W, CMF8389

  • Mfr # CMF8389-14W

  • Zoro # G9132076


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF8389-14W
Zoro #
G9132076
UPC #
847816045913
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMF8389
Series
CMF8389
Waterproof
Yes
Footwear Sole Pattern
Carhartt
Footwear Shank Type
Nylon
Liner Material
Storm Defender(TM)
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Insulation Type
Thinsulate(R)
Insulation Weight
400 g
Conductive
No
Insulated
Yes
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Full Bootie Membrane
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Insole System
Dual Density Polyurethane
Ninety Degree Heel
No
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
No
Non-Marking Sole
No
Midsole Material
EVA
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
Closure
Lace Up
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
392 Degrees F
Liner Technology
Storm Defender(R), Waterproof
Insole Technology
Dual Density
Insulation Technology
Thinsulate(R)
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.