Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 10 1/2, M, CMD3461

  • Mfr # CMD3461 10.5M

  • Zoro # G6042387


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD3461 10.5M
Zoro #
G6042387
UPC #
847816079536
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
Footwear Shank
Yes
Upper Material
Fabric
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Insulated
No
Upper Boot Material
Man Made
Footwear Construction
Cemented
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Standards
ASTM 2413-18
Last Number or Name
Nano
Upper Color
Black
Footwear Shank Type
Nylon
CSA Footwear Standard
No
Toe Shape
Round
Metatarsal Guard Style
None
Static Dissipative
Yes
Toe Style
Round Toe
Resists
Abrasions
Closure Type
Lace Up
Non Metallic Upper
Yes
Midsole Technology
Proprietary EVA
Laces Color
Black
Wide Toe Cap
No
Slip Resistant
Yes
Outsole Color
Black
Insulation Type
None
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Insole System
Insite(R) Technology
Metatarsal Guard
No
Footwear Construction Type
Cemented
Waterproof Type
None
Outsole Material
Rubber
Features
Built with Force technology to wick sweat and dry fast
Conductive
No
Midsole Material
EVA
Liner Material
FastDry(R) Technology Lining
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Upper Material Description
Lightweight Knit
Max. Heat Rating
Not Rated
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.39, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.39
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Dry
0.58
Upper Material (PRINT)
Fabric
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number CMD3461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.