Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 10, M, CMD3461

  • Mfr # CMD3461 10M

  • Zoro # G6042350


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD3461 10M
Zoro #
G6042350
UPC #
847816079529
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
Non-Marking Sole
Yes
For Outdoor Traction
No
Waterproof Type
None
Static Dissipative
Yes
Insulation Type
None
Midsole Technology
Proprietary EVA
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Chain Saw Cut Resistant
No
Upper Color
Black
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Insole Material
Polyurethane
Slip Resistant
Yes
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
CSA Footwear Standard
No
Metatarsal Guard
No
Insole System
Insite(R) Technology
Metatarsal Guard Style
None
Heel Style
Flat Heel
Resists
Abrasions
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Features
Built with Force technology to wick sweat and dry fast
Laces Color
Black
Last Number or Name
Nano
Non Metallic Upper
Yes
Closure Type
Lace Up
Footwear Construction
Cemented
Max. Heat Rating
Not Rated
Footwear Shank
Yes
Outsole Color
Black
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Liner Material
FastDry(R) Technology Lining
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Upper Material
Fabric
Wide Toe Cap
No
Oil Resisting Sole
Yes
Insulated
No
Conductive
No
Toe Shape
Round
Puncture Resistant Insole
No
Upper Material Description
Lightweight Knit
Standards
ASTM 2413-18
Midsole Material
EVA
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.39, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.39
Slip-Resistance Value - SATRA Heel - Oily
0.38
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Wet
0.57
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Fabric
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number CMD3461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.