Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 10, W, CMD3461

  • Mfr # CMD3461 10W

  • Zoro # G6041529


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD3461 10W
Zoro #
G6041529
UPC #
847816079659
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
Midsole Material
EVA
For Outdoor Traction
No
Features
Built with Force technology to wick sweat and dry fast
Resists
Abrasions
Static Dissipative
Yes
Footwear Closure Type
Lace Up
Upper Material
Fabric
Footwear Shank
Yes
Last Number or Name
Nano
Liner Material
FastDry(R) Technology Lining
Predominant Footwear Color
Black
Toe Style
Round Toe
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Upper Boot Material
Man Made
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Heel Style
Flat Heel
Waterproof Type
None
Electrical Hazard Rated
No
Midsole Technology
Proprietary EVA
Outsole Material
Rubber
Standards
ASTM 2413-18
Non Metallic Upper
Yes
Insole Material
Polyurethane
Conductive
No
Oil Resisting Sole
Yes
CSA Footwear Standard
No
Puncture Resistant Insole
No
Laces Color
Black
Metal Chip Resisting Sole
No
Insulated
No
Upper Color
Black
Insole System
Insite(R) Technology
Chemical Resisting Sole
Yes
Insulation Type
None
Footwear Shank Type
Nylon
Toe Shape
Round
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Outsole Color
Black
Slip Resistant
Yes
Footwear Construction
Cemented
Wide Toe Cap
No
Upper Material Description
Lightweight Knit
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.39, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Heel - Oily
0.38
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.39
Style Family
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number CMD3461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.