Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 12, M, CMD3461

  • Mfr # CMD3461 12M

  • Zoro # G6041696


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD3461 12M
Zoro #
G6041696
UPC #
847816079567
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
Closure Type
Lace Up
Waterproof Type
None
Metal Chip Resisting Sole
No
Insulated
No
Oil Resisting Sole
Yes
Upper Material
Fabric
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Insulation Type
None
Liner Material
FastDry(R) Technology Lining
Upper Boot Material
Man Made
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Laces Color
Black
Footwear Construction
Cemented
Toe Style
Round Toe
Last Number or Name
Nano
Insole Material
Polyurethane
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Resists
Abrasions
Non-Marking Sole
Yes
Slip Resistant
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Shank
Yes
Completely Non Metallic
Yes
Outsole Color
Black
Max. Heat Rating
Not Rated
Midsole Technology
Proprietary EVA
Features
Built with Force technology to wick sweat and dry fast
Outsole Material
Rubber
CSA Footwear Standard
No
Heel Style
Flat Heel
Electrical Hazard Rated
No
Upper Material Description
Lightweight Knit
Static Dissipative
Yes
Conductive
No
Insole System
Insite(R) Technology
Footwear Style
Athletic Shoe
Toe Shape
Round
Standards
ASTM 2413-18
For Outdoor Traction
No
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.39, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Non-Marking Upper
Yes
Heat Resistant
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Heel - Wet
0.57
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.39
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number CMD3461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.