Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 8, W, CMD3461

  • Mfr # CMD3461 8W

  • Zoro # G6042752


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD3461 8W
Zoro #
G6042752
UPC #
847816079611
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
Oil Resisting Sole
Yes
Insulation Type
None
Heel Style
Flat Heel
Midsole Technology
Proprietary EVA
Insulated
No
Max. Heat Rating
Not Rated
Standards
ASTM 2413-18
Closure Type
Lace Up
Midsole Material
EVA
Waterproof Type
None
Footwear Style
Athletic Shoe
Upper Material Description
Lightweight Knit
Slip Resistant
Yes
Predominant Footwear Color
Black
Upper Boot Material
Man Made
Last Number or Name
Nano
Footwear Construction Type
Cemented
Wide Toe Cap
No
Toe Shape
Round
CSA Footwear Standard
No
Footwear Closure Type
Lace Up
Outsole Color
Black
Metatarsal Guard Style
None
Upper Color
Black
Laces Color
Black
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Footwear Shank Type
Nylon
Features
Built with Force technology to wick sweat and dry fast
Toe Style
Round Toe
Upper Material
Fabric
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
For Outdoor Traction
No
Conductive
No
Liner Material
FastDry(R) Technology Lining
Static Dissipative
Yes
Footwear Shank
Yes
Resists
Abrasions
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Insole System
Insite(R) Technology
Non-Marking Sole
Yes
Footwear Construction
Cemented
Outsole Material
Rubber
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.39, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.39
Slip-Resistance Value - SATRA Heel - Oily
0.38
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Dry
0.58
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.57
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Fabric
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number CMD3461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.