Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 9, M, CMD3461

  • Mfr # CMD3461 9M

  • Zoro # G6041230


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD3461 9M
Zoro #
G6041230
UPC #
847816079505
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMD3461
Waterproof
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Midsole Technology
Proprietary EVA
Chain Saw Cut Resistant
No
Features
Built with Force technology to wick sweat and dry fast
Oil Resisting Sole
Yes
Liner Material
FastDry(R) Technology Lining
Heel Style
Flat Heel
Footwear Shank Type
Nylon
Midsole Material
EVA
Insulated
No
Footwear Construction
Cemented
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Standards
ASTM 2413-18
Toe Style
Round Toe
Toe Shape
Round
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Static Dissipative
Yes
Upper Boot Material
Man Made
Closure Type
Lace Up
Upper Material
Fabric
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Outsole Color
Black
Chemical Resisting Sole
Yes
Upper Material Description
Lightweight Knit
Last Number or Name
Nano
Outsole Material
Rubber
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Wide Toe Cap
No
Laces Color
Black
Slip Resistant
Yes
Conductive
No
For Outdoor Traction
No
Insole Material
Polyurethane
Insulation Type
None
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Upper Color
Black
Waterproof Type
None
Predominant Footwear Color
Black
Resists
Abrasions
Insole System
Insite(R) Technology
Footwear Shank
Yes
CSA Footwear Standard
No
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.39, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.39
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.57
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number CMD3461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.