Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Carhartt Men's, Composite Toe, Work Boots, 14, W, Brown, CMH4370 CMH4370 SZ: 14W

Men's, Composite Toe, Work Boots, 14, W, Brown, CMH4370 (Discontinued)

  • Mfr # CMH4370 SZ: 14W
  • Zoro # G9155745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMH4370 SZ: 14W
Zoro #
G9155745
UPC #
847816042288
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
4 in
Heel Height
1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMH4370
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Insole System
Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Shank Material
Nylon
Removable Insole
Yes
Predominant Footwear Color
Brown
Footwear Style
Hiker Low
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Metatarsal System
No
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Nylon
Liner Material
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
AC098-3
Footwear Construction Type
Cemented
Waterproof Type
Full Bootie Membrane
Conductive
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Midsole Material
EVA
Standards
ASTM 2413-11EH
Ninety Degree Heel
No
Upper Material
Leather/Nylon
Resists
Oils, Slips
For Outdoor Traction
Yes
Toe Shape
Round

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number CMH4370, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.