
Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 29 in x 32 in
Mfr # B11-BRN
Zoro # G702190990
product price: $49.99
/eaKey Features
Style Number
B11
Material
100% Cotton Washed Duck
Waist Rise
High Rise
Fabric Weight
12oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11-BRN
Zoro #
G702190990
UPC #
035481302770
Country of Origin
Mexico
Dimensions
Size
29 in
Details
Item
Loose Straight Dungaree
Inseam
32 in
Style Number
B11
Material
100% Cotton Washed Duck
Waist Rise
High Rise
Fabric Weight
12oz
Gender
Men's
Color
Carhartt Brown
Fit
Loose
Description
BN0011 M LseFit WshDck Utly Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.