
Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 30 in x 34 in
Mfr # B11-BRN
Zoro # G102190934
product price: $49.99
/eaKey Features
Waist Rise
High Rise
Style Number
B11
Fit
Loose
Fabric Weight
12oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11-BRN
Zoro #
G102190934
UPC #
035481183867
Country of Origin
Mexico
Dimensions
Size
30 in
Details
Item
Loose Straight Dungaree
Waist Rise
High Rise
Style Number
B11
Fit
Loose
Fabric Weight
12oz
Color
Carhartt Brown
Gender
Men's
Material
100% Cotton Washed Duck
Inseam
34 in
Description
BN0011 M LseFit WshDck Utly Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.