Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 31 in x 34 in

  • Mfr # B11-BRN

  • Zoro # G202191084


product price: $49.99
/ea

Key Features

Style Number
B11
Waist Rise
High Rise
Material
100% Cotton Washed Duck
Fit
Loose
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-BRN
Zoro #
G202191084
UPC #
035481183874
Country of Origin
Mexico

Dimensions

Size
31 in

Details

Item
Loose Straight Dungaree
Inseam
34 in
Style Number
B11
Waist Rise
High Rise
Material
100% Cotton Washed Duck
Fit
Loose
Fabric Weight
12oz
Color
Carhartt Brown
Gender
Men's

Description

BN0011 M LseFit WshDck Utly Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.