Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 36 in x 34 in

  • Mfr # B11-BRN

  • Zoro # G002191536


product price: $49.99
/ea

Key Features

Waist Rise
High Rise
Style Number
B11
Gender
Men's
Fabric Weight
12oz
Material
100% Cotton Washed Duck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-BRN
Zoro #
G002191536
UPC #
035481183911
Country of Origin
Mexico

Dimensions

Size
36 in

Details

Item
Loose Straight Dungaree
Waist Rise
High Rise
Style Number
B11
Gender
Men's
Fabric Weight
12oz
Material
100% Cotton Washed Duck
Fit
Loose
Color
Carhartt Brown
Inseam
34 in

Description

BN0011 M LseFit WshDck Utly Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.