Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 42 in x 30 in

  • Mfr # B11-BRN

  • Zoro # G602190830


product price: $49.99
/ea

Key Features

Fabric Weight
12oz
Material
100% Cotton Washed Duck
Waist Rise
High Rise
Fit
Loose
Style Number
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-BRN
Zoro #
G602190830
UPC #
035481183744
Country of Origin
Mexico

Dimensions

Size
42 in

Details

Item
Loose Straight Dungaree
Fabric Weight
12oz
Inseam
30 in
Material
100% Cotton Washed Duck
Color
Carhartt Brown
Waist Rise
High Rise
Fit
Loose
Style Number
B11
Gender
Men's

Description

BN0011 M LseFit WshDck Utly Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.