
Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 42 in x 32 in
Mfr # B11-BRN
Zoro # G102190972
product price: $49.99
/eaKey Features
Gender
Men's
Style Number
B11
Fabric Weight
12oz
Fit
Loose
Waist Rise
High Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11-BRN
Zoro #
G102190972
UPC #
035481183843
Country of Origin
Mexico
Dimensions
Size
42 in
Details
Item
Loose Straight Dungaree
Inseam
32 in
Gender
Men's
Color
Carhartt Brown
Style Number
B11
Fabric Weight
12oz
Fit
Loose
Waist Rise
High Rise
Material
100% Cotton Washed Duck
Description
BN0011 M LseFit WshDck Utly Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.