
Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 48 in x 30 in
Mfr # B11-BRN
Zoro # G402191013
product price: $54.99
/eaKey Features
Fit
Loose
Material
100% Cotton Washed Duck
Waist Rise
High Rise
Style Number
B11
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11-BRN
Zoro #
G402191013
UPC #
035481533860
Country of Origin
Mexico
Dimensions
Size
48 in
Details
Item
Loose Straight Dungaree
Fit
Loose
Color
Carhartt Brown
Material
100% Cotton Washed Duck
Waist Rise
High Rise
Style Number
B11
Gender
Men's
Fabric Weight
12oz
Inseam
30 in
Description
BN0011 M LseFit WshDck Utly Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.