
Men's Crowley Softshell Jacket, 90% Nylon/10% Spandex, 13.9oz, Black, M
Mfr # 102199-001
Zoro # G502194174
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Material
90% Nylon/10% Spandex
Cuff Style
Hook and Loop
Series
Crowley
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102199-001
Zoro #
G502194174
UPC #
889192361911
Country of Origin
Cambodia
Dimensions
Size - Body Type
Regular
Size
M
Details
Item
Softshell Jacket
Gender
Men's
Color
Black
Material
90% Nylon/10% Spandex
Cuff Style
Hook and Loop
Series
Crowley
Water-Resistant
Yes
Closure Type
Zipper
Fabric Weight
13.9oz
Description
OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.