
Men's Crowley Softshell Jacket, 90% Nylon/10% Spandex, 13.9oz, Charcoal, 3XL
Mfr # 102199-022
Zoro # G102189938
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Material
90% Nylon/10% Spandex
Cuff Style
Hook and Loop
Gender
Men's
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102199-022
Zoro #
G102189938
UPC #
889192362123
Country of Origin
Cambodia
Dimensions
Size - Body Type
Regular
Size
3XL
Details
Item
Softshell Jacket
Closure Type
Zipper
Color
Charcoal
Material
90% Nylon/10% Spandex
Cuff Style
Hook and Loop
Gender
Men's
Water-Resistant
Yes
Fabric Weight
13.9oz
Series
Crowley
Description
OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.