Zoro Homepage

Men's Dungaree Work Pants, 31 in, Black, Cotton

  • Mfr # B11-BLK 31 34

  • Zoro # G6333722


product price: $49.99
/ea

Key Features

Color
Black
Material
Cotton
Gender
Men's
Fabric Weight
12 oz
Fits Waist Size
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-BLK 31 34
Zoro #
G6333722
UPC #
035481184178
Country of Origin
Multiple

Dimensions

Size
31 in
Fits Waist Size
31 in
Maximum Waist Size
31 in
Tag Size
31 x 34

Details

Item
Dungaree Work Pants
Color
Black
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
12 oz
Series
B11
Closure Type
Zipper/Button
Number of Outside Pockets
4
Lining Material
Unlined
Garment Style
Women's Shorts
Pockets
4
Reinforced Locations
Back Pockets
Cleaning and Care Instructions
Machine Wash
Waist Closure
Buttons
Includes Hammer Loop
Yes
Features
Multiple Tool and Utility Pockets
Leg Fit
Straight Leg
Fit
Loose Fit
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Ankle Type
Open

Description

Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 31 in, Size 31 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.