Zoro Homepage

Men's Dungaree Work Pants, 46 in, Black, Cotton

  • Mfr # B11-BLK 46 32

  • Zoro # G6333643


product price: $54.99
/ea

Key Features

Color
Black
Material
Cotton
Gender
Men's
Fabric Weight
12 oz
Fits Waist Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-BLK 46 32
Zoro #
G6333643
UPC #
035481143878
Country of Origin
Multiple

Dimensions

Size
46 in
Fits Waist Size
46 in
Tag Size
46 x 32
Maximum Waist Size
46 in

Details

Item
Dungaree Work Pants
Color
Black
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
Series
B11
Lining Material
Unlined
Closure Type
Zipper/Button
Number of Outside Pockets
4
Garment Style
Women's Shorts
Pockets
4
Features
Multiple Tool and Utility Pockets
Fly Closure Type
Zipper
Waist Closure
Buttons
Fit
Loose Fit
Includes Hammer Loop
Yes
Reinforced Locations
Back Pockets
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Machine Wash
Ankle Type
Open

Description

Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 46 in, Size 46 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.